Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1718-440-AL
- Zoro # G022964363
product price:Â
$
128.99
/pk of 25, $5.16/ea
Sold in multiples of 3Â pks for
$386.97
Free Shipping & Returns
Key Features
Material
Aluminum
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Thread Gender Side A
Female
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1718-440-AL
- Zoro #
- G022964363
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Type
- Coarse
- Material Grade/Class
- 6061
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Shape
- Round
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3 1/2 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 3 1/2 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Round Female Standoffs, Overall Length 3 1/2 in, Body Length 3 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.