Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1684-1032-N
- Zoro # G723942806
product price:Â
$
26.65
/pk of 25, $1.07/ea
Key Features
Material Grade/Class
6/6
Thread Size Side A
#10-32
Standoff Type
Female-Female Standoff
Thread Direction
Right Hand
Body Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1684-1032-N
- Zoro #
- G723942806
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Shape
- Round
- Material
- Nylon
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #10-32
- Body Length
- 1/2 in
- Thread Size Size B
- #10-32
- Overall Length
- 1/2 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.