Round Female Standoffs, PK25
- Mfr # 1696-440-N
- Zoro # G222962589
product price:Â
$
86.39
/pk of 25, $3.46/ea
Sold in multiples of 4Â pks for
$345.56
Key Features
Shape
Round
Thread Size Size B
#4-40
Body Length
1 1/4 in
Wire Rope Length
1 1/4 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1696-440-N
- Zoro #
- G222962589
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Thread Style
- Partially Threaded
- Material
- Nylon
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Round Female Standoffs, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.