Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4005-632-SS
- Zoro # G322962014
product price:Â
$
59.29
/pk of 25, $2.37/ea
Sold in multiples of 6Â pks for
$355.74
Key Features
Thread Direction
Right Hand
Material
Stainless Steel
Thread Size Side A
#6-32
Thread Fit Side B
2B
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4005-632-SS
- Zoro #
- G322962014
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Item
- Round Male-Female Standoffs
- Finish
- Plain
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 1/2 in
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Round Male-Female Standoffs, Overall Length 3/4 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.