Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4034-632-N
- Zoro # G422961993
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Material
Nylon
Body Length
1/2 in
Material Grade/Class
6/6
Thread Size Side A
#6-32
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4034-632-N
- Zoro #
- G422961993
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shape
- Round
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Item
- Round Male-Female Standoffs
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1/2 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 3/4 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Round Male-Female Standoffs, Overall Length 3/4 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.