Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4124-1032-SS
- Zoro # G722962461
product price:Â
$
110.99
/pk of 25, $4.44/ea
Sold in multiples of 3Â pks for
$332.97
Free Shipping & Returns
Key Features
Standoff Type
Male-Female Standoff
Thread Gender Side B
Female
Shape
Round
Wire Rope Length
7/8 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4124-1032-SS
- Zoro #
- G722962461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 7/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Outside Diameter
- 3/8 in
- Body Length
- 1/2 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Shape
- Round
- Material Grade/Class
- 18-8
- Finish
- Plain
- Item
- Round Male-Female Standoffs
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoffs, Overall Length 7/8 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.