Round Swage Spacer, PK25
- Mfr # 1531-B-4-AL
- Zoro # G222964286
product price:Â
$
9.19
/pk of 25, $0.37/ea
Sold in multiples of 36Â pks for
$330.84
Key Features
Shank Diameter
0.188 in
Finish
Plain
Body Shape
Round
Body Diameter
0.25 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1531-B-4-AL
- Zoro #
- G222964286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 0.188 in
- Body Diameter
- 0.25 in
- Shank Inside Diameter
- 0.115 in
- Shank Length
- 7/64 in
- Body Length
- 1/8 in
Details
- Finish
- Plain
- Body Shape
- Round
- Item
- Round Swage Spacers
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.