Safety Alarm Light
- Mfr # RH-SL2000R-RED
- Zoro # G823744409
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Sound Style
Siren
IP Rating
IPX4
Connection Type
Magnetic
Features
5 Hours to Full Charge, Low Battery Indicator, Magnetic Charger on the Front of the Light, When Vibration is Detected, the Flashing White LED Light will Activate and the Siren will Sound for upto Three Pre-Determined Times Before Resetting and Waiting for the Next Shove Event
Alarm Volume @ 1 m - Maximum
110 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-SL2000R-RED
- Zoro #
- G823744409
- UPC #
- -
- Country of Origin
- China
- Item
- Safety Alarm Light
- Lens Color
- Red
- Sound Style
- Siren
- IP Rating
- IPX4
- Connection Type
- Magnetic
- Features
- 5 Hours to Full Charge, Low Battery Indicator, Magnetic Charger on the Front of the Light, When Vibration is Detected, the Flashing White LED Light will Activate and the Siren will Sound for upto Three Pre-Determined Times Before Resetting and Waiting for the Next Shove Event
- Alarm Volume @ 1 m - Maximum
- 110 dB
- Light Source
- LED
- Alarm Volume @ 10 ft - Maximum
- 110 dB
- Light Operating Mode
- Flashing
- Housing Color
- Red
Dimensions
- Overall Length
- 5 in
- Overall Diameter
- 5 in
- Overall Width
- 5 in
- Overall Depth
- 4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- 5 Hours to Full Charge, Low Battery Indicator, Magnetic Charger on the Front of the Light, When Vibration is Detected, the Flashing White LED Light will Activate and the Siren will Sound for upto Three Pre-Determined Times Before Resetting and Waiting for the Next Shove Event
Description
Safety Alarm Light
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.