Vibration-Activated Warning Light
- Mfr # RH-SL2000R
- Zoro # G723744493
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Vibration
Vibrating
IP Rating
IPX4
Features
5 Hours to Full Charge, Low Battery Indicator, Magnetic Charger on the Front of the Light, When Vibration is Detected, the Flashing White LED Light will Activate and the Siren will Sound for upto Three Pre-Determined Times Before Resetting and Waiting for the Next Shove Event
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-SL2000R
- Zoro #
- G723744493
- UPC #
- -
- Country of Origin
- China
- Item
- Safety Alarm Light
- Vibration
- Vibrating
- IP Rating
- IPX4
- Features
- 5 Hours to Full Charge, Low Battery Indicator, Magnetic Charger on the Front of the Light, When Vibration is Detected, the Flashing White LED Light will Activate and the Siren will Sound for upto Three Pre-Determined Times Before Resetting and Waiting for the Next Shove Event
- Light Source
- LED
- Alarm Volume @ 10 ft - Maximum
- 110 dB
- Sound Style
- Siren
- Alarm Volume @ 1 m - Maximum
- 110 dB
- Housing Color
- Amber
- Water Resistance
- Water Resistant
- Includes Batteries
- Batteries Included
- Lens Color
- Amber
- Number of Lamps
- 21
- Power Source
- Battery
- Connection Type
- Magnetic
- Includes
- 3 A Wall Adapter, Magnetic USB Charging Cord
- Light Operating Mode
- Flashing
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Overall Width
- 5 in
- Overall Diameter
- 5 in
- Overall Depth
- 4 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- 5 Hours to Full Charge, Low Battery Indicator, Magnetic Charger on the Front of the Light, When Vibration is Detected, the Flashing White LED Light will Activate and the Siren will Sound for upto Three Pre-Determined Times Before Resetting and Waiting for the Next Shove Event
Description
Vibration-Activated Warning Light
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.