Mens Crew Socks, 5% Merino Wool, 40% Acrylic, 13% Stretch Nylon, 2% Elastic, 6-12 M, 6 PK

  • Mfr # 2846

  • Zoro # G914882102


product price:  $28.79
/pk 6, $4.80/ea

Key Features

Gender
Mens
Color
Grey/Navy or Green/Brown
Material
5% Merino Wool, 40% Acrylic, 13% Stretch Nylon, 2% Elastic
Fits Shoe Size
6-12 M
Features
6-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2846
Zoro #
G914882102
UPC #
733524660787
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Grey/Navy or Green/Brown
Material
5% Merino Wool, 40% Acrylic, 13% Stretch Nylon, 2% Elastic
Features
6-PK

Description

This soft spun Merino Wool crew length boot sock will keep your feet warm on the coldest days. Made with marled yarn in foot and leg, it has a real heel and toe for better fit; plus a non-ravel stay-up top. Grey with a colored heel and toe with 3 colored stripes at top.


  • Full Terry Cushioned Foot and Leg
  • 3x1 Ribbed Leg with 1x1 Welt Top
  • Great Value; 6pr Band
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.