Shop All Classroom Furniture
Rainbow Accents
Mobile 10-Section Storage Cabinet, 96'' x 15'' x 29 1/2'', Blue TRUEdge, Freckled-Gray Laminate.
Mfr # 5310292003
Zoro # G311636612
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rainbow Accents
- MFR # 5310292003
- Zoro # G311636612
- Country of Origin China
- Category Classroom Furniture
Description
Keep your classroom daycare center or early learning facility organized with this Rainbow Accents 0292JCWW003 Fold-n-Lock 96'' x 15'' x 29 1/2'' mobile 10-section blue TRUEdge freckled-gray laminate storage cabinet. Featuring dual wings with 5 separate sections each this item is perfect for keeping school supplies neatly contained so your floors remain free of dangerous tripping hazards. Its sturdy KYDZHinges and locking hasp also allow the unit to be opened a full 180 degrees and securely closed after use. Plus moving this item is a breeze! Offering superior triangular strength its MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly reposition your cabinet without breaking a sweat.The cabinet comes with KYDZSafe rounded edges and kickplates in order to enable safe play and handling. While the rounded edges guard against injuries caused by sharp corners the convenient kickplates protect fingers and toes from getting pinched. The kickplates also prevent toys and other cherished items from falling underneath the unit as well. Plus the cabinet's 15'' depth adds extra stability and storage space to meet your ever-changing needs!Built to withstand the wear and tear of everyday use this item boasts a KYDZStrong dowel-pin construction that will not weaken at the joints which helps to boost its service life by 50%. The cabinet also features laminated sides for maximum strength and easy maintenance. Its Write-n-Wipe recessed back even supplies extra structural support while providing your pupils with plenty of room to write or draw! Additionally its colorful TRUEdge is thermo-fused to the edges of the cabinet ensuring that your unit is less susceptible to damage over time.Rainbow Accents by Jonti-Craft creates a safe engaging and colorful early childhood learning environment. Coming in neutral freckled gray with nine different edge colors Rainbow Accents products will add a bright touch to any classroom or daycare. The versatile items from this line are designed to match the creativity and imagination of children with vibrant stimulating hues that will last a lifetime. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 96''Depth: 15''Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- Rainbow Accents Classroom Furniture