Shop RANCO

REVERSING VALVE

  • Mfr # V6-414080-170
  • Zoro # G1526585

product price: 
$
75.15
/ea

Key Features

Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
7/8 in
Capacity in Tons (R-502)
1.0 to 5.5
Capacity in Tons (R-22)
1.0 to 5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V6-414080-170
Zoro #
G1526585
UPC #
662013218768
Country of Origin
China
Item
Heat Pump Reversing Valve
Valve Type
Slide
Operation Type
Coil Operated Four Way
Suction Tube I.D.
7/8 in
Capacity in Tons (R-502)
1.0 to 5.5
Capacity in Tons (R-22)
1.0 to 5.5
High Pressure Tube I.D.
1/2 in
Capacity in Tons (R-410A)
1.3 to 6.7
Standards
UL
For Use With
5AV38 or 5AV39 Coil
Discharge Connection Type
Socket Weld
Operating Temperature - Minimum
-40 Degrees F
Suction Connection Type
Socket Weld
R410A Capacity - Maximum
6.7 ton
For Media
CFC, HCFC, HFC
Includes Solenoid Coil
Solenoid Coil Not Included
Suction Tube Configuration
Straight
Operating Pressure - Minimum
0 psi
Application
Heat Pumps
Operating Pressure - Maximum
690 psi
Body Pattern
Four-Way
Leakage Rate - Maximum
4,000 cc/min
Operating Temperature - Maximum
158 Degrees F
Includes Pilot Valve
Pilot Valve Included
R410A Capacity - Minimum
1.3 ton
Tube Material
Copper
Discharge Tube Configuration
Centered
Body Material
Brass
R22 Capacity - Maximum
5.5 ton
R22 Capacity - Minimum
1 ton
Type
Coil Operated Four Way

Dimensions

Discharge Connection Size
1/2 in
Suction Connection Size
7/8 in

Description

Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1/2 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 4,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.