Concrete Mix, PK5
- Mfr # 130050060
- Zoro # G324447489
product price:Â
$
243.99
/pk of 5, $48.80/ea
Key Features
Color
Gray
Working Time
15 min
Finishing Features
Machinable, Paintable, Sandable, Stainable
Series
Rapid Set Concrete Mix
Vehicle Traffic Functional Cure
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130050060
- Zoro #
- G324447489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 60 lb
Details
- Item
- Concrete Mix
- Color
- Gray
- Working Time
- 15 min
- Finishing Features
- Machinable, Paintable, Sandable, Stainable
- Series
- Rapid Set Concrete Mix
- Vehicle Traffic Functional Cure
- 1 hr
- Container Type
- Bag
- Standards
- ASTM C928 R2, ASTM C387
- Compressive Strength - Maximum
- 6,000 psi
- Foot Traffic Functional Cure
- 1 hr
- Product Type
- Concrete Mix
- Coverage
- 3 sq ft @ 2 in
- Full Cure Time
- 28 day
Description
Concrete Mix, Container Size 60 lb, Container Type Bag, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Working Time 15 min, Standards ASTM C928 R2, ASTM C387, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.