Hydraulic Cement, PK36
- Mfr # 152080025
- Zoro # G924447025
product price:Â
$
1,598.99
/pk of 36, $44.42/ea
Key Features
Foot Traffic Functional Cure
1 hr
Vehicle Traffic Functional Cure
3 hr
Surface Incline
Vertical
Compressive Strength - Maximum
6,000 psi
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152080025
- Zoro #
- G924447025
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Cement
- Foot Traffic Functional Cure
- 1 hr
- Vehicle Traffic Functional Cure
- 3 hr
- Surface Incline
- Vertical
- Compressive Strength - Maximum
- 6,000 psi
- Color
- Gray
- Series
- Rapid Set WaterStop
- Compound Base
- Cement
- Mortar Type
- Repair Mortar
- Mortar Rating
- Not Rated
- For Surface Material
- Brick, Cement, Concrete, Gunite, Stone, Stucco
- Working Time
- 3 min
- Full Cure Time
- 28 day
- Repair Mortar Specialty
- Anchoring and Doweling, Featheredge Repair, Leak Repair and Moisture Control, Partial Depth Concrete Repair, Resurfacing and Spalling Repair, Structural Crack Repair, Surface Crack Repair
- Container Type
- Box
Dimensions
- Container Size
- 25 lb
Description
Hydraulic Cement, Mortar Type Repair Mortar, Container Size 25 lb, Container Type Box, Working Time 3 min, Full Cure Time 28 day, Standards Not Applicable, Package Quantity 36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.