Concrete Mix, PK700
- Mfr # 130140060
- Zoro # G224446995
product price:Â
$
20,046.99
/pk of 700, $28.64/ea
Key Features
Working Time
15 min
Container Type
Bag
Series
Rapid Set Concrete Mix
Foot Traffic Functional Cure
1 hr
Finishing Features
Machinable, Paintable, Sandable, Stainable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130140060
- Zoro #
- G224446995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 60 lb
Details
- Item
- Concrete Mix
- Working Time
- 15 min
- Container Type
- Bag
- Series
- Rapid Set Concrete Mix
- Foot Traffic Functional Cure
- 1 hr
- Finishing Features
- Machinable, Paintable, Sandable, Stainable
- Vehicle Traffic Functional Cure
- 1 hr
- Standards
- ASTM C928 R2, ASTM C387
- Full Cure Time
- 28 day
- Product Type
- Concrete Mix
- Color
- Gray
- Coverage
- 3 sq ft @ 2 in
- Compressive Strength - Maximum
- 6,000 psi
Description
Concrete Mix, Container Size 60 lb, Container Type Bag, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Working Time 15 min, Standards ASTM C928 R2, ASTM C387, Package Quantity 700
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.