Concrete Patch and Repair, PK5

  • Mfr # 120050055
  • Zoro # G324447113
product price: 
$
301.99
/pk of 5, $60.40/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Product Form
Powder
Vehicle Traffic Functional Cure
1 hr
Container Size
55 lb
Pavement Repair Specialty
Alligator Surface Repair, Anchoring and Doweling, Featheredge Repair, Partial Depth Concrete Repair, Pothole Filling, Resurfacing and Spalling Repair, Surface Leveling and Underlayment
REACH Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120050055
Zoro #
G324447113
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 lb
Minimum Thickness
0 in
Maximum Thickness
4 in

Details

Item
Concrete Patch
Product Form
Powder
Vehicle Traffic Functional Cure
1 hr
Pavement Repair Specialty
Alligator Surface Repair, Anchoring and Doweling, Featheredge Repair, Partial Depth Concrete Repair, Pothole Filling, Resurfacing and Spalling Repair, Surface Leveling and Underlayment
REACH Compliant
Yes
Standards
ASTM C1107, ASTM C928 R3, ASTM C387, Army Corps of Engineers CRD C621, LA Research Report 24654
Working Time
15 min
For Surface Material
Brick, Stone, Stucco
Application
Ceiling and Wall Repair, General Surface Repair, Masonry, Pavement Repair
RoHS Compliant
No
Finishing Features
Machinable, Paintable, Sandable, Stainable
Product Type
Concrete Repair Compound
Series
Rapid Set Cement All
Foot Traffic Functional Cure
1 hr
Cure Type
Water
VOC Content+1
0 g/L
Minimum Performance Temperature
-20 Degrees F
Container Type
Bag
Base Material
Cement
Full Cure Time
28 day
Maximum Performance Temperature
212 Degrees F
Compressive Strength - Maximum
9,000 psi
Coverage
6 sq ft @ 1 in
Color
Light Beige
For Mortar Type
Repair Mortar

Description

Concrete Patch, Base Material Cement, Cure Type Water, Resistance Properties Not Applicable, Product Form Powder, Container Size 55 lb, Container Type Bag, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 4 in, Minimum Thickness 0 in, Working Time 15 min, Color Light Beige, REACH Compliant Yes, RoHS Compliant No, Standards ASTM C1107, ASTM C928 R3, ASTM C387, Army Corps of Engineers CRD C621, LA Research Report 24654, VOC Content 0 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews