
Wall Anchor, 1-1/4" L, Nylon, 6 PK
Mfr # R-S0-DRA-01D+7-1
Zoro # G310997875
product price: $3.45
/pk 6, $0.58/eaSold in multiples of 3 for $10.35
Key Features
Compatible Material
Drywall
Anchor Length
1-1/4"
Thread Size
13 mm
Material
Nylon
Head Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-S0-DRA-01D+7-1
Zoro #
G310997875
UPC #
-
Country of Origin
Poland
Dimensions
Anchor Length
1-1/4"
Thread Size
13 mm
Minimum Material Thickness
1/2"
Screw Length
7 x 1-1/2"
Min. Wall Thickness
3/8"
Min. Hole Depth
1-1/4"
Details
Item
Wall Anchor
Compatible Material
Drywall
Material
Nylon
Head Type
Pozi
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Rawldrive-D
Description
Quick & easy anchor protects against twisting and damage to the drywall. Fast and secure installation. Anchor can be removed and used in different place. This same bit type PZ2 to install anchor and screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.