Shop RAYBESTOS

Brake Brake Pad Set, Pgd236M

  • Mfr # PGD236M

  • Zoro # G4398120


product price:  $90.15
/ea

Key Features

Material
Semi-Metallic
Outer Pad Thickness
0.985 in
Inner Pad Height
4.04 in
Inner Pad Width
9 in
Outer Pad Height
4.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD236M
Zoro #
G4398120
UPC #
30999185037
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.985 in
Inner Pad Height
4.04 in
Inner Pad Width
9 in
Outer Pad Height
4.04 in
Outer Pad Width
9 in
Inner Pad Thickness
0.985 in

Details

Item
Brake Pad
Material
Semi-Metallic
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Slotted
Friction Material Composition
Metallic
Dust Level
Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.