Frict Brake Shoes, 505Pg
- Mfr # 505PG
- Zoro # G9351016
product price:Â
$
39.65
/ea
Key Features
Width
1.969 in
Shoe Assembly Radius
5 in
Brake Drum Diameter
254 mm
Steel Width
1.97 in
Friction Material
Organic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505PG
- Zoro #
- G9351016
- UPC #
- 30999191618
- Country of Origin
- Unknown
Dimensions
- Width
- 1.969 in
- Shoe Assembly Radius
- 5 in
- Brake Drum Diameter
- 254 mm
- Steel Width
- 1.97 in
Details
- Friction Material
- Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.