Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK15

  • Mfr # C01480231500M

  • Zoro # G107867480


product price: $25.39
/pk 15, $1.69/ea
Sold in multiples of 8 for $203.12

Key Features

Material
Spring Wire
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.95 in
Spring Rate
7.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01480231500M
Zoro #
G107867480
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.148 in
Wire Dia.
0.023 in
Compressed Length
0.95 in
Free Length
1 1/2 in
Inside Diameter
0.1 in
Wire Diameter
0.02 in
Compatible Rod Size
3/32 in
Outside Diameter
0.15 in

Details

Material
Spring Wire
Spring Rate
7.3 lb/in
Color
Gray
Item
Compression Spring
Finish
Oil
End Type
Closed, Ground
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Product Type
Compression Spring
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.