Die Spring, Red, Overall 3-15/16" L
Mfr # ASM040100
Zoro # G3287057
product price: $24.69
/eaSold in multiples of 8 for $197.52
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
40 mm
Spring Rate
98.1 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASM040100
Zoro #
G3287057
UPC #
-
Country of Origin
China
Dimensions
Overall Length
100 mm
Outside Dia.
40 mm
Outside Diameter
1.58 in
Free Length
3 15/16 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
98.1 N/mm
Color
Red
End Type
Closed, Ground
Deflection @ Load
0.24 in
Finish
Chromium
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 3-15/16 In., Outside Dia. 1-9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.24, Spring Rate 1 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.