Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.780" Min. Inside Dia., PK25

  • Mfr # W1004011

  • Zoro # G3287818


product price: $23.89
/pk 25, $0.96/ea
Sold in multiples of 10 for $238.90

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.07 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1004011
Zoro #
G3287818
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.07 in
Max. Outside Dia.
1.004 in
Min. Inside Dia.
0.78 in
Inside Diameter - Minimum
0.78 in
Outside Diameter - Maximum
1 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.036 in
Load @ Deflection (Lbs.)
7-10
Spring Rate (Lbs./In.)
236 lb/in
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave
Spring Rate
236 lb/in

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.780 In.,Max. Outside Dia. 1.004 In.,Thickness 0.010 In.,Overall Height 0.071 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 353,Deflection @ Load 0.035 In.,Meets/Exceeds ASTM-A684,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.