Shop RAYMOND PRODUCTS

Panel Truck, 49 in, 30 in, Red, Steel

  • Mfr # 5018
  • Zoro # G9958636

product price: 
$
1,182.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Caster Material
Phenolic
Frame Material
Steel
Overall Height
49 in
Overall Length
54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5018
Zoro #
G9958636
UPC #
-
Country of Origin
United States
Item
Multiheight Vertical Panel Truck with Adjustable Rails
Color
Red
Caster Material
Phenolic
Frame Material
Steel
Includes
(4) Uprights
Finish
Vinyl Powder Coated
Load Capacity
3,200 lb
Handle Included
No
Caster Type
(4) Swivel
Deck Material
Steel
Assembled/Unassembled
Unassembled
Frame Gauge
14 ga
Usable Deck per Side
8 1/2 in
Caster Wheel Type
Standard
Number of Levels
2
Caster Mounting Type
Plate
Caster Frame Material
Zinc
Caster/Wheel Mounting Location
Standard
Number of Rails
4
Caster Core Material
Polyurethane
Caster Outside Bolt Hole Spacing
4 in x 4 in
Caster Wheel/Tread Material
Phenolic
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Deck Finish/Coating
Vinyl Coated
Includes Reinforcing Crossbars
Yes
Deck Gauge
14 ga
Caster/Wheel Configuration
(4) Swivel
Rail Type
Adjustable
Number of Usable Sides
1
Deck Construction
Perforated Metal
Deck Surface
Non-Slip
Number of Sockets per End
4
Frame Finish/Coating
Vinyl Coated
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Phenolic
Load Capacity per Level
3,200 lb
Wire Color
Red

Dimensions

Overall Height
49 in
Overall Length
54 in
Overall Width
30 in
Deck Height
11 3/4 in
Deck Length
54 in
Caster Dia.
8"
Caster Width
2 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
9 1/4 in
Overall LxWxH
54 in x 30 in x 49 in
Width Between Rails/Sockets
8 1/2 in
Caster Wheel Width
2 in
Rail Height
22 in
Wire Rope Length
54 in
Length
54 in

Description

Panel Truck, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 22 in, Lip Style Flush, Overall Length 54 in, Overall Width 30 in, Overall Height 49 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 11 3/4 in, Deck Length 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.