Shop RAZOR RIBBON
See all product information
Create Account
Razor-Ribbon Supermaze Stainless/Stainless Barbed Tape Coil, 30 In Dia, 51 Loop, 25 Ft, 5PK
- Mfr # 805840
- Zoro # G923396713
product price:Â
$
798.99
/pk of 5, $159.80/ea
Free Shipping & Returns
Key Features
Width
30 in
Strip Material
Stainless
Coil Loops
51
Color
Silver
Core Wire
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805840
- Zoro #
- G923396713
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Length
- 25 ft
- Outside Diameter
- 30 in
Details
- Strip Material
- Stainless
- Coil Loops
- 51
- Color
- Silver
- Core Wire
- Stainless
- Yield
- 25 ft
- Loop Spacing
- 12in
- Clips
- 5
- Barbed
- Yes
- Material
- Steel
- Item
- Razor Wire
Description
The Razor-Ribbon Supermaze Barbed Tape Coil is a long-barb, wire-reinforced concertina razor wire barrier engineered for high-density maximum security applications. This SS/SS configuration features a stainless steel barbed tape strip and stainless steel core, providing maximum corrosion resistance for demanding environments such as coastal, high-humidity, or chemically exposed installations. Suitable for use as a fence topping, mid-fence, or ground barrier, the loops are clipped at high-density 5-clip spacing for a tighter, more impenetrable barrier than standard concertina products. This 30in diameter, 51-loop, 25 ft coil features a standard long barb configuration designed for maximum security confinement applications. NSN 5660-01-495-9534.