Shop RAZOR RIBBON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Razor-Ribbon Instabox Barbed Concertina RDU, 30 In Dia, 50 Ft
- Mfr # 805831
- Zoro # G223396727
product price:Â
$
9,907.99
/ea
Key Features
Width
30 in
Length
50 ft
Loop Spacing
12in
Yield
50 ft
Outside Diameter
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805831
- Zoro #
- G223396727
- UPC #
- -
- Country of Origin
- United States
- Loop Spacing
- 12in
- Yield
- 50 ft
- Barbed
- Yes
- Material
- Steel
- Item
- Rapid Deploy Razor Wire
- Color
- Silver
- Welds
- 5
- Coil Loops
- 101
Dimensions
- Width
- 30 in
- Length
- 50 ft
- Outside Diameter
- 30 in
Description
The Razor-Ribbon Instabox Portable Rapid Deployment Unit (RDU) deploys a 30in diameter x 50 ft long Instabarrier non-reinforced concertina barbed tape coil, creating an effective barrier to deter, delay, and protect against intrusion. Suitable for indoor and outdoor use, it can deploy up to 50 ft of barbless tape or Instabarrier barbed tape in under 30 seconds by a single person. Ideal for temporary barriers against emerging threats or as a permanent security solution, the unit retracts quickly for reuse while eliminating the hazards of traditional field coil installation. The rugged construction features heavy-duty wheels, hot-dip galvanized panels, and a powder coat finish for reliable performance across varying climates and terrain. Lightweight and modular, multiple units can be linked to form one continuous barrier. Made in Hebron, Ohio, U.S.A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.