Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Minimum Security Fence Double Gate Kit, 8 ft H x 24 ft W, Hardware Included
- Mfr # 805821
- Zoro # G623396716
product price:Â
$
13,171.99
/ea
Key Features
Length
8 ft
Width
5 ft
Includes
Hardware, 6-5x8 Panels, 2-Gate Frames
Material
Steel
Razor Wire Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805821
- Zoro #
- G623396716
- UPC #
- -
- Country of Origin
- United States
- Item
- Perimeter Security Fencing
- Includes
- Hardware, 6-5x8 Panels, 2-Gate Frames
- Material
- Steel
- Razor Wire Included
- No
- Panel Weight
- 80 lbs
- Finish
- Galvanized
- Color
- Silver
- Hole Pattern
- 1in x 2in Diamond
Description
Provide secure, wide-span access to your minimum-security perimeter with this Atkore 8 ft x 24 ft double gate kit. Built for vehicle or equipment entry points at commercial and industrial facilities, the double-leaf design accommodates large openings while maintaining a consistent security profile with the surrounding fence line. All hardware, hinges, latches, fasteners, gloves, and tools are included for a complete turn-key installation. This kit is well-suited for utility yards, warehousing facilities, and campus environments where controlled vehicle access is needed without the complexity of a high-security system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.