Shop RAZOR RIBBON

Razor-Ribbon Supermaze Galvanized Barbed Tape Coil, 30 In Dia, 51 Loop, 25 Ft, 5PK

  • Mfr # 805838
  • Zoro # G323396689

product price: 
$
515.99
/pk 5, $103.20/ea
Free Shipping & Returns

Key Features

Loop Spacing
12in
Outside Diameter
30 in
Length
25 ft
Clips
5
Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
805838
Zoro #
G323396689
UPC #
-
Country of Origin
United States
Item
Razor Wire
Loop Spacing
12in
Clips
5
Barbed
Yes
Core Wire
Galvanized
Color
Silver
Coil Loops
51
Strip Material
Galvanized
Material
Steel
Yield
25 ft

Description

The Razor-Ribbon Supermaze Barbed Tape Coil is a long-barb, wire-reinforced concertina razor wire barrier engineered for high-density maximum security applications. This GA/GA configuration features a galvanized barbed tape strip and galvanized core. Suitable for use as a fence topping, mid-fence, or ground barrier, the loops are clipped at high-density 5-clip spacing for a tighter, more impenetrable barrier than standard concertina products. This 30in diameter, 51-loop, 25 ft coil features a standard long barb configuration designed for maximum security confinement applications.

Ratings & reviews