R&B Wire Products
Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb
Mfr # 747B
Zoro # G408330430
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Overall Length 48 in
- Overall Width 29 in
- Material Polyethylene/Steel
- Color Blue
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (750P+)
- FAKRO Fakro 66867 LMS Metal Insulated Attic Ladder; 350Lbs (66867)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- EOSLIFT Industrial Grade Extra long pallet Jack (M10SL)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- R&B Wire Products Utility Carts