Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard HDTV, LED Display, 15" Screen

  • Mfr # J15SE1220

  • Zoro # G5882298


product price: $242.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Screen Refresh Rate
60 Hz
Width
15 3/8 in
Depth
2 1/2 in
Max. Resolution
1366 x 768
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J15SE1220
Zoro #
G5882298
UPC #
-
Country of Origin
China

Dimensions

Width
15 3/8 in
Depth
2 1/2 in
Height
12 3/8 in
HDTV Screen Size
15 in
Overall Width
15 3/4 in
Overall Height
10 7/8 in
Diagonal Screen Size
15 in
Manufacturers Warranty Length
1 yr
Overall Depth
3 in

Details

HDMI Inputs
1
Screen Refresh Rate
60 Hz
Max. Resolution
1366 x 768
Speakers
1
HDTV Display Type
LED
Energy Star Compliant
No
Pro:Idiom(TM)
No
Audio Outputs
1
HDTV High Definition Type
Full High Definition
Simulated Surround
Yes
HDTV Application
Behavioral Health Facility, Correctional Facility
Sleep/Alarm Timer
Yes
HDTV Screen Shape
Flat
HDTV WiFi Compatible
No
Multifunction
No
Composite Inputs
1
Media Card Slot
No
HDTV SmartTV Compatible
No
S-Video Inputs
0
Contrast Ratio
1,200:0
For Use With Mfr. Model Number
Series SE820
Component Video Inputs
1
Vertical Resolution
720p
Digital Cable Ready
yes
HDTV Resolution
720
Language Options
English, French, Spanish
Item
Commercial HDTV
Brightness
200 cd/sq m
Coaxial Cable Inputs
1
Remote Control Type
Not Included
V-Chip
Yes
Sound Leveler
Yes
Aspect Ratio
16:9
Watts/Channel
3W x 2
PC Inputs
1
VESA Pattern
100x100
Series
SE
USB Slot
1
Display Type
LED
Resolution
720p
Number of S-Video Inputs
0
Number of Media Card Slots
0
Smart TV
No
Number of HDMI Inputs
1
Includes Sleep Timer
Yes
Total Number of Inputs
4
Includes Sound Leveler
Yes
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Input Type
HDMI, Component Audio, Coaxial Cable Input
Audio Output Type
Headphone
Weight
4.5 lb
Number of Coaxial Cable Inputs
1
Number of Composite Inputs
5
Maximum Screen Resolution
1366 x 768
Facility Type
Commercial
Maximum Operating Voltage
100-240V AC
Total Number of Audio Outputs
1
Includes V-Chip
Yes
Includes Remote Control
No
Number of Component Video Inputs
5
Includes Simulated Surround Sound
Yes
Number of Speakers
1
Number of USB Inputs
1

Description

Commercial HDTV, Diagonal Screen Size 15 in, Overall Height 10 7/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 3 in, Overall Width 15 3/4 in, Weight 4.5 lb, Brightness 200 cd/sq m, VESA Pattern 100x100, Facility Type Commercial, Resolution 720p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:0, Includes Remote Control No, Includes Simulated Surround Sound Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.