Cone Cup 4oz White Rolled Rim 5000 cs, 5000PK
- Mfr # CP-CONE-4
- Zoro # G023312811
product price:Â
$
75.95
/pk of 5000, $0.02/ea
Key Features
Disposable Foodware Capacity
4 oz
Disposable Foodware Color
White
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-CONE-4
- Zoro #
- G023312811
- UPC #
- 8.16215E+11
- Country of Origin
- China
- Item
- Cone Cup
- Disposable Foodware Capacity
- 4 oz
- Disposable Foodware Color
- White
- Material
- Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.