Wet Cleaning Wipes, Box, White, PK24
- Mfr # REARR1217
- Zoro # G2956101
product price:Â
$
5.59
/pk of 24, $0.23/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Recommended For
Screens
Sheet Size
5 x 7 in
Includes
24 Wipes
Size
5 x 7 in
Wipes per Container
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REARR1217
- Zoro #
- G2956101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 5 x 7 in
- Size
- 5 x 7 in
- Length
- 5"
- Width
- 7 in
- Sheet Width
- 7 in
- Container Size
- 24 ct
- Sheet Length
- 5 in
Description
Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 24 ct, Container Type Box, Sheet Size 5 x 7 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Screen Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula Alcohol Free, Material Cloth, NSF Rating Not Rated, Sheet Length 5 in, Sheet Width 7 in, Standards Not Applicable, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.