Shop READYTRACE
See all product information
Create Account
self regulating heat cable
- Mfr # ReadyTrace-002
- Zoro # G923359633
product price:Â
$
68.59
/ea
Key Features
Power Connection Type
5-15P
Voltage
120 V AC
Overall Length
24 in
Overall Width
2/5 in
Thermostat Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ReadyTrace-002
- Zoro #
- G923359633
- UPC #
- 814491017405
- Country of Origin
- United States
- Power Connection Type
- 5-15P
- Voltage
- 120 V AC
- Thermostat Included
- No
- Color
- Black
- Programming Capability
- Non-Programmable
- Item
- Self Regulating Heat Cable
- Wattage Output
- 12 W
- For Use Indoors/Outdoors
- Outdoor
- Wire Color
- Black
Dimensions
- Overall Length
- 24 in
- Overall Width
- 2/5 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 24 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 12 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.