Shop READYTRACE
See all product information
Create Account
self regulating heat cable
- Mfr # ReadyTrace-050
- Zoro # G823359764
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Programming Capability
Non-Programmable
Power Connection Type
5-15P
Overall Length
600 in
For Use Indoors/Outdoors
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ReadyTrace-050
- Zoro #
- G823359764
- UPC #
- 814491017429
- Country of Origin
- United States
- Voltage
- 120 V AC
- Programming Capability
- Non-Programmable
- Item
- Self Regulating Heat Cable
- Power Connection Type
- 5-15P
- For Use Indoors/Outdoors
- Outdoor
- Wattage Output
- 400 W
- Thermostat Included
- No
Dimensions
- Overall Length
- 600 in
- Overall Width
- 2/5 in
- Wire Rope Length
- 600 in
- Length
- 600 in
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 600 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 400 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.