Shop READYTRACE
See all product information
Create Account
self regulating heat cable
- Mfr # ReadyTrace-024
- Zoro # G123352878
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
For Use Indoors/Outdoors
Outdoor
Wattage Output
192 W
Overall Width
2/5 in
Thermostat Included
No
Overall Length
288 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ReadyTrace-024
- Zoro #
- G123352878
- UPC #
- 814491017405
- Country of Origin
- United States
Dimensions
- Overall Width
- 2/5 in
- Overall Length
- 288 in
- Wire Rope Length
- 288 in
- Length
- 288 in
Details
- For Use Indoors/Outdoors
- Outdoor
- Wattage Output
- 192 W
- Thermostat Included
- No
- Programming Capability
- Non-Programmable
- Power Connection Type
- 5-15P
- Item
- Self Regulating Heat Cable
- Voltage
- 120 V AC
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Length 288 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 192 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.