Shop READYTRACE
See all product information
Create Account
self regulating heat cable
- Mfr # ReadyTrace-006
- Zoro # G623356918
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Programming Capability
Non-Programmable
Thermostat Included
No
Overall Width
2/5 in
Wattage Output
48 W
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ReadyTrace-006
- Zoro #
- G623356918
- UPC #
- 814491017375
- Country of Origin
- United States
- Programming Capability
- Non-Programmable
- Thermostat Included
- No
- Wattage Output
- 48 W
- Item
- Self Regulating Heat Cable
- Voltage
- 120 V AC
- Power Connection Type
- 5-15P
- For Use Indoors/Outdoors
- Outdoor
Dimensions
- Overall Width
- 2/5 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 72 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 48 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.