Shop RECKITT BENCKISER
See all product information
Create Account
Professional 12.5 oz Aerosol Disinfectant Spray Early Morning Breeze
- Mfr # RE471340
- Zoro # G812070137
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
EPA Registered
Yes
Surfaces for Use On
Hard, Non-Porous Surfaces
Container Type
Aerosol Spray Can
Container Size
12.5 fl oz
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE471340
- Zoro #
- G812070137
- UPC #
- 758218780121
- Country of Origin
- China
Dimensions
- Container Size
- 12.5 fl oz
Details
- EPA Registered
- Yes
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Container Type
- Aerosol Spray Can
- Item
- Disinfectant Spray
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.