ASPEN MINI WHITE CONDENSATE REMOVAL PUMP 100V-250V UNIVERSAL
- Mfr # 83939
- Zoro # G824174625
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Width
2.7 in
Length
6.5 in
Color
White
Height
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83939
- Zoro #
- G824174625
- UPC #
- 21449839396
- Country of Origin
- Unknown
- Item
- Condensation Pump
- Color
- White
Dimensions
- Width
- 2.7 in
- Length
- 6.5 in
- Height
- 4.2 in
Description
The Ghost External pump mounts below mini-split evaporators for flexible, low-noise condensate removal. Its resilient mounting reduces vibration, while fully potted electronics enhance durability. A front-clip reservoir allows quick, no-disturb access for easy filter cleaning and maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.