RECTOR 100-250V ASPEN MINI ORANGE UNIV CONDENSATE PUMP
- Mfr # 83919
- Zoro # G924174600
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Mounting
Pan Mount
Length
6 in
Material
Vinyl
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83919
- Zoro #
- G924174600
- UPC #
- 21449839198
- Country of Origin
- Thailand
- Mounting
- Pan Mount
- Item
- Condensation Pump
- Material
- Vinyl
- Color
- Orange
Dimensions
- Length
- 6 in
Description
Orange Series pumps are designed with a separate pump and reservoir. The 2 elements connect together with a length of 1/4" id vinyl tube and a communication cable, which are both usually around 6 ft. long. This may be extended if required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.