Red Kap
Mens Black Low Rise Workpant
Mfr # PT22BK 40 34
Zoro # G1315277
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1035)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- 5.11 Mens Cargo Pants, Size 36" x 32", Black (74439)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- MARCO Leather Blast Suit - Medium (1029601)
- 5.11 Mens Cargo Pants, Size 34" x 32", Black (74439)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- Red Kap Work Pants and Shorts