Shop All Work Pants and Shorts
Red Kap
Mens Black Pant W/Side Elastic
Mfr # PT60BK 42 30
Zoro # G1321218
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant
Product Information
- Brand Red Kap
- MFR # PT60BK 42 30
- Zoro # G1321218
- UPC # 763086483081
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 30 |
Details
Description
Mens Black Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Gloves Large, PR (1410-L)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- MARCO Leather Blast Suit - 3X (1029605)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- MARCO Leather Blast Suit - X-Large (1029603)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- Red Kap Workwear and Protective Clothing