Men's Long Sleeve Dress Shirt, Cotton, Button Fronts, 1 Pocket(s), Navy, L

  • Mfr # SC74NV L 323

  • Zoro # G1345191


product price:  $38.85
/ea

Key Features

Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC74NV L 323
Zoro #
G1345191
UPC #
036394301430
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
32-33 inches
Length
34 1/8 in
Size-Body Type
Short
Maximum Neck Size
16 1/2 in
Maximum Chest Size
44 in
Minimum Neck Size
15 5/8 in
Minimum Chest Size
40 1/2 in

Details

Item
Long Sleeve Dress Shirt
Color
Navy
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Perfect Fit
Pockets
1
Features
Box Pleat Back, Contrasting Collar, Separate Two-Piece, Topstitched Yoke with Contrasting Inside Yoke and Collar Band, Tailored Sleeve Placket, Tortoise-Shell Buttons, Wrinkle-Resistant Finish
Gender
Men's
Closure Type
Button Fronts
Style
Dress
Number of Outside Pockets
1
Type
Collared Work Shirt
Series
SC74
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Front Closure Type
Buttons

Description

Mns Ls 100C Drs Shrt W/Cntrast Yoke,L, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Perfect Fit, Color Navy, Sleeve Type Long, Sleeve Length 32-33 inches, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Short, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.