Shop All Coveralls & Overalls
Red Kap
Mns Ls Cotton Coverall-Gray
Mfr # CC18GY LN 46
Zoro # G1294128
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 44-1/2" to 46"
- Fits Waist Size 44-1/2"
- Color Gray
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CC18GY LN 46
- Zoro # G1294128
- UPC # 883248557129
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 44-1/2" to 46" |
Fits Waist Size | 44-1/2" |
Size | 46 Long |
Minimum Height | 5 ft 11 in |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Size - Numeric | 46 |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Tall |
Details
Description
Mns Ls Cotton Coverall-Gray, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.5 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- Red Kap Workwear and Protective Clothing