Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 38In., Blue
Mfr # CT10PB RG 38
Zoro # G4850781
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Product Information
- Brand Zoro Select
- MFR # CT10PB RG 38
- Zoro # G4850781
- UPC # 036394655250
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 38 in |
Fits Waist Size | 36-1/2" |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 36 1/2 in |
Size-Body Type | Regular |
Maximum Waist Size | 36 1/2 in |
Maximum Chest Size | 38 in |
Size - Numeric | 38 |
Minimum Height | 5 ft 7 in |
Tag Size | 36 1/2 x 30 |
Details
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 30 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green Safety Vest W/Contrast TRIMS - 2 POCKETS L (GV078GL)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- ZORO SELECT Coverall, Chest 46In., Blue (CT10PB RG 46)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- Zoro Select Workwear and Protective Clothing