Shop REEBOK

Athletic Shoe, Black, Men's, 11.5, W, PR

  • Mfr # RB5039-W-11.5
  • Zoro # G225040345

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Width
W
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-11.5
Zoro #
G225040345
UPC #
690774792609
Country of Origin
Cambodia
Gender
Men's
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Style Number
RB5039
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
Yes
Insulated
No
Toe Cap Material
Composite
Color
Black
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Construction
Cemented
All-Leather Upper
No
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Closure
Lace Up
Outsole Material
Rubber
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Wire Color
Black

Dimensions

Width
W
Size
11 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.