Athletic Shoe, Black, Men's, 13, W, PR

  • Mfr # RB5039-W-13.0
  • Zoro # G825040516
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB5039-W-13.0
Zoro #
G825040516
UPC #
690774792623
Country of Origin
Cambodia

Dimensions

Size
13
Width
W

Details

Color
Black
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Insulated
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Puncture-Resistant Sole
No
All-Leather Upper
No
Closure
Lace Up
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Style Number
RB5039
Construction
Cemented
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Wire Color
Black

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews