Athletic Shoe, Black, Men's, 11.5, M, PR

  • Mfr # RB4044-M-11.5
  • Zoro # G924887678
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Liner Material
Nylon
Ninety-Degree Heel
No
Insulated
No
Insole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-11.5
Zoro #
G924887678
UPC #
690774631878
Country of Origin
Cambodia
Metatarsal Guard
No
Liner Material
Nylon
Ninety-Degree Heel
No
Insulated
No
Insole Material
Polyurethane
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Upper Material
Leather
All-Leather Upper
Yes
Item
Athletic Shoe
Color
Black
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Midsole Material
EVA
Puncture-Resistant Sole
No
Midsole Technology
Cushioned
Waterproof
No
Style Number
RB4044
Footwear Style
Athletic Shoe
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Closure
Slip On
Outsole Material
Rubber
Wire Color
Black

Dimensions

Width
M
Size
11 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews