Athletic Shoe, Black, Men's, 4.5, M, PR

  • Mfr # RB5039-M-04.5
  • Zoro # G325040283
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-04.5
Zoro #
G325040283
UPC #
690774792197
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
Style Number
RB5039
Metatarsal Guard
No
Closure
Lace Up
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Insulated
No
Toe Type
Safety-Toe
Toe Cap Material
Composite
All-Leather Upper
No
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Gender
Men's
Item
Athletic Shoe
Ninety-Degree Heel
No
Wire Color
Black

Dimensions

Width
M
Size
4 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews