Shop REEBOK

Athletic Shoe, Black, Men's, 6.5, M, PR

  • Mfr # RB5039-M-06.5
  • Zoro # G025040194

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Metatarsal Guard
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Style Number
RB5039
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB5039-M-06.5
Zoro #
G025040194
UPC #
690774792234
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Width
M

Details

All-Leather Upper
No
Metatarsal Guard
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Style Number
RB5039
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Insulated
No
Item
Athletic Shoe
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Gender
Men's
Toe Cap Material
Composite
Closure
Lace Up
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Construction
Cemented
Color
Black
Wire Color
Black

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.