Athletic Shoe, Black, Men's, 8, EEEE, PR

  • Mfr # RB5039-4E-08.0
  • Zoro # G725040371
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-4E-08.0
Zoro #
G725040371
UPC #
690774792036
Country of Origin
Cambodia
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Toe Cap Material
Composite
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Insulated
No
Footwear Style
Athletic Shoe
Color
Black
Metatarsal Guard
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB5039
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Closure
Lace Up
Item
Athletic Shoe
Outsole Material
Rubber
Wire Color
Black

Dimensions

Width
EEEE
Size
8

Description

Athletic Shoe, Closure Lace Up, Color Black, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews