Athletic Shoe, Black, Men's, 9.5, W, PR

  • Mfr # RB4044-W-09.5
  • Zoro # G224965397
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Oil-Resisting Sole
Yes
Waterproof
No
Insole Technology
Removable Insole
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-09.5
Zoro #
G224965397
UPC #
690774632042
Country of Origin
Cambodia
Gender
Men's
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Waterproof
No
Insole Technology
Removable Insole
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Slip On
All-Leather Upper
Yes
Insole Material
Polyurethane
Insulated
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Heel Definition
Flat Heel
Construction
Cemented
Style Number
RB4044
Color
Black
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Ninety-Degree Heel
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Upper Material
Leather
Midsole Material
EVA
Midsole Technology
Cushioned
Puncture-Resistant Sole
No
Liner Material
Nylon
Wire Color
Black

Dimensions

Size
9 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9 1/2, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews